Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S22SPSEW Panduit Enclosures, 42RU, 1200mm, EnSdPnl, S-Type, Cab, WH

MFG Item Number
S22SPSEW

S22SPSEW Panduit Enclosures, 42RU, 1200mm, EnSdPnl, S-Type, Cab, WH

MFG Item Number
S22SPSEW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S22SPSEW
42RU, 1200mm, EnSdPnl, S-Type, Cab, WH

Series Information

Specifications

Specifications
Manufacturer Part Number S22SPSEW
Manufacturer Panduit
Family Series Panduit Enclosures
Description 42 RU x 1200mm enhanced Side Panel for Net-Access S-Type Cabinet. Color: White
Panel Type Side
Comments White
Nominal Height 77 "
Nominal Width 44 "
Nominal Depth 18 "
Net Weight 178.2 lbs
Gross Weight 178.2 lbs