Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S232-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD 2GNG CVR 2WIRE3POLE STL GRY
S232-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD 2GNG CVR 2WIRE3POLE STL GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PVC CTD 2GNG CVR 2WIRE3POLE STL GRY
Specifications
Specifications
| Manufacturer Part Number |
S232-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
PVC Coated Two Gang Cover, Surface, for Duplex Convenience Receptacle, Standard and 2 Wire, 3 Pole Grounding, Stamped Steel, Gray |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
2 Duplex Receptacle Cover |
| Features |
3 Pole Grounding |
| Color |
Gray |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
S232-G
Ocal, a T & B Brand Electrical Box Covers