Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S232-G1 Ocal, a T & B Brand Electrical Box Covers, AF S25/10M
S232-G1 Ocal, a T & B Brand Electrical Box Covers, AF S25/10M
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
S232-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
AF S25/10M |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
2 Duplex Receptacle Cover |
| Features |
3 Pole Grounding |
| Color |
Gray |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
S232-G1
Ocal, a T & B Brand Electrical Box Covers