S232-SA
Eaton's Crouse-Hinds series Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S232-SA Eaton's Crouse-Hinds series Electrical Box Covers, TWO GNG AL DUPLEX SURFACE MNT CVR
MFG Item Number
S232 SA

S232-SA Eaton's Crouse-Hinds series Electrical Box Covers, TWO GNG AL DUPLEX SURFACE MNT CVR

MFG Item Number
S232 SA
Item Number
S232-SA
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Box Covers, Series
Item #
S232-SA
TWO GNG AL DUPLEX SURFACE MNT CVR

Series Information

Specifications

Specifications
Manufacturer Part Number S232 SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Box Covers
Description Eaton Crouse-Hinds series S Series duplex receptacle cover, Copper-free aluminum, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding
Composition Metallic
Material Aluminum
Number of Gangs 2
Cover Type Receptacle - Duplex
Net Weight 0.07 lbs
Gross Weight 0.07 lbs