Series Information
| Manufacturer Part Number | S24-175-L0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S24-175-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 24.02 610mm length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and |
| Length | 24.02 " |
| Nominal Length | 24 " |
| Thickness | 0.08 " |
| Tensile Strength (lb) | 175 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Black |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 1.23 lbs |
| Gross Weight | 1.17 lbs |