S2416
Lapp USA Cable Entries, FLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2416

Lapp USA Cable Entries, FLEX Series

S2416

Lapp USA Cable Entries, FLEX Series
SLR FLEX 16 SKINTOP W/R BK W/ NUT
MFG Item Number
S2416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, FLEX Series
Item #
S2416
SLR FLEX 16 SKINTOP W/R BK W/ NUT

FLEX Series Information

  • The Heavy Duty SKINTOP Design Provides Great Pullout Strength and Very Reliable Strain Relief
  • Superior Integrated Locking Mechanism Includes an Internal Ratchet for Vibration‑Proof Protection
  • Multi‑Trapezoidal Thread Requires just One Twist to Tighten
  • Generous High‑Quality Neoprene Bushing Provides a Liquid‑Tight and Dust‑Proof Hermetic Seal
  • Superior Bending Protection for Cable Conservation and Functional Reliability

SKINTOP FLEX is a liquid‑tight, spiral strain relief that offers additional safety against overstress and conductor breakage. It is ideally suited for hand held equipment, moving machinery, and robotics.

Videos

Specifications

Specifications
Manufacturer Part Number S2416
Manufacturer Lapp USA
Product Series FLEX
Family Series Lapp USA Cable Entries, FLEX Series
Description SLR FLEX 16 SKINTOP W/R BK W/ NUT
Hub Size PG16
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 6
Split Frame No
Cable Diameter Range 0.24-0.47 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals CE, CSA, UL, UR
Protection Rating IP68
Comments Black
Net Weight 0.065 lbs
Gross Weight 0.065 lbs