S243043916

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S243043916 Grove Gear Gearboxes, Right Angle Worm Gearbox, 30:1

MFG Item Number
SS-HMQ824-30-H1-56-16

S243043916 Grove Gear Gearboxes, Right Angle Worm Gearbox, 30:1

MFG Item Number
SS-HMQ824-30-H1-56-16
Item Number
S243043916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
S243043916
Right Angle Worm Gearbox, 30:1

Series Information

Specifications

Specifications
Manufacturer Part Number SS-HMQ824-30-H1-56-16
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Description Right Angle Worm Gearbox, 30:1 Ratio, 58.3 RPM, 2.38 Inch CD, (H) Hollow Output Shaft
Output Speed 58.3 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 1,423 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.38 "
Material Stainless Steel
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No SS-HMQ824-30-H1-56-16
Net Weight 47 lbs
Gross Weight 47 lbs