Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S24D12S03XCU Eaton Transformers, 3KVA ENCAPS XFMR 1PH 240-120 115C CU
MFG Item Number
S24D12S03XCU
S24D12S03XCU Eaton Transformers, 3KVA ENCAPS XFMR 1PH 240-120 115C CU
MFG Item Number
S24D12S03XCU
This item cannot be canceled or returned
Description
3KVA ENCAPS XFMR 1PH 240-120 115C CU
Specifications
Specifications
| Manufacturer Part Number |
S24D12S03XCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S24D12S03XCU
Eaton Transformers