Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S24D29S05 Eaton Transformers, 5 kVA Encaps T-former 1PH 240 - 208
MFG Item Number
S24D29S05
S24D29S05 Eaton Transformers, 5 kVA Encaps T-former 1PH 240 - 208
MFG Item Number
S24D29S05
This item cannot be canceled or returned
Description
5 kVA Encaps T-former 1PH 240 - 208
Specifications
Specifications
| Manufacturer Part Number |
S24D29S05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 240 V, 208 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise, 5 KVA, indoor-outdoor, 582D |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S24D29S05
Eaton Transformers