Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S24D48B15SS Eaton Transformers, 15 KVA ENCAPS TX 1PH 240-480 80C RISE
MFG Item Number
S24D48B15SS
S24D48B15SS Eaton Transformers, 15 KVA ENCAPS TX 1PH 240-480 80C RISE
MFG Item Number
S24D48B15SS
This item cannot be canceled or returned
Description
15 KVA ENCAPS TX 1PH 240-480 80C RISE
Specifications
Specifications
| Manufacturer Part Number |
S24D48B15SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 182, 60 Hz, single-phase, 240 V, 480 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 80 °C rise, 15 KVA, indoor-outdoor, 582E |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S24D48B15SS
Eaton Transformers