Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S24N11S05 Eaton Transformers, 5KVA ENCAPS XFMR 1PH 240-120/240 115C
MFG Item Number
S24N11S05
S24N11S05 Eaton Transformers, 5KVA ENCAPS XFMR 1PH 240-120/240 115C
MFG Item Number
S24N11S05
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 1PH 240-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S24N11S05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 5 kva encaps xfmr 1ph 240-120/240 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S24N11S05
Eaton Transformers