Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S24N24E03N Eaton Transformers, EP Series, 3KVA Type EP XFMR 1PH 240V -240V Shield
MFG Item Number
S24N24E03N
S24N24E03N Eaton Transformers, EP Series, 3KVA Type EP XFMR 1PH 240V -240V Shield
MFG Item Number
S24N24E03N
This item cannot be canceled or returned
Description
3KVA Type EP XFMR 1PH 240V -240V Shield
- Single Phase Encapsulated
- Indoor/Outdoor Weathershield
- General Purpose
Specifications
Specifications
| Manufacturer Part Number |
S24N24E03N |
| Manufacturer |
Eaton |
| Product Series |
EP |
| Family Series |
Eaton Transformers, EP Series |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 240 V, 240 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, 77C |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
3,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| NEMA Rating |
NEMA 3R |
| Insulation Class |
Class H |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
65 lbs |
| Gross Weight |
65 lbs |
S24N24E03N
Eaton Transformers, EP Series