Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S25N12S05CU Eaton Transformers, 5KVA ENCAPS XFMR 1PH 220-120 115C CU
MFG Item Number
S25N12S05CU
S25N12S05CU Eaton Transformers, 5KVA ENCAPS XFMR 1PH 220-120 115C CU
MFG Item Number
S25N12S05CU
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 1PH 220-120 115C CU
Specifications
Specifications
| Manufacturer Part Number |
S25N12S05CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 5 kva encaps xfmr 1ph 220-120 115c rise copper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S25N12S05CU
Eaton Transformers