Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S25N27S05 Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 220-277 115C RISE
MFG Item Number
S25N27S05
S25N27S05 Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 220-277 115C RISE
MFG Item Number
S25N27S05
This item cannot be canceled or returned
Description
5 KVA ENCAPS XFMR 1PH 220-277 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S25N27S05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, 177, 60 Hz, single-phase, 220 V, 277 V, None, 115 °C rise, 5 KVA, indoor-outdoor, 519AA |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
220 V |
| Secondary Voltage |
277 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S25N27S05
Eaton Transformers