Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S25N54S01CU Eaton Transformers, 1KVA ENCAPS TX 1PH 220-127/254 115C
MFG Item Number
S25N54S01CU
S25N54S01CU Eaton Transformers, 1KVA ENCAPS TX 1PH 220-127/254 115C
MFG Item Number
S25N54S01CU
This item cannot be canceled or returned
Description
1KVA ENCAPS TX 1PH 220-127/254 115C
Specifications
Specifications
| Manufacturer Part Number |
S25N54S01CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 59A, 60 Hz, single-phase, 220 V, 127/254 V, NONE, 115 °C rise, 1 KVA, indoor-outdoor, 26F |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Primary Voltage |
220 V |
| Secondary Voltage |
127 V, 254 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S25N54S01CU
Eaton Transformers