Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S27N11S01CULS42 Eaton Transformers, 1KVA ENCAPS TX 1PH 277-120/240 115C
MFG Item Number
S27N11S01CULS42
S27N11S01CULS42 Eaton Transformers, 1KVA ENCAPS TX 1PH 277-120/240 115C
MFG Item Number
S27N11S01CULS42
This item cannot be canceled or returned
Description
1KVA ENCAPS TX 1PH 277-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S27N11S01CULS42 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 59A, 60 Hz, low sound 42 dB, single-phase, 277 V, 120/240 V, NONE, 115 °C rise, 1 KVA, indoor-outdoor, 524A |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Primary Voltage |
277 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S27N11S01CULS42
Eaton Transformers