Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S27N12B51CU Eaton Transformers, 0.50 KVA ENCAPS TX 1PH 277-12080C RISE
MFG Item Number
S27N12B51CU
S27N12B51CU Eaton Transformers, 0.50 KVA ENCAPS TX 1PH 277-12080C RISE
MFG Item Number
S27N12B51CU
This item cannot be canceled or returned
Description
0.50 KVA ENCAPS TX 1PH 277-12080C RISE
Specifications
Specifications
| Manufacturer Part Number |
S27N12B51CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 58A, 60 Hz, single-phase, 277 V, 120 V, NONE, 80 °C rise, 0.5 KVA, indoor-outdoor, 511DD |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
500 VA |
| Primary Voltage |
277 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S27N12B51CU
Eaton Transformers