Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S27N12P76P Eaton Transformers, .750KVA ENCAPS XFMR 1PH 277-120 115C
MFG Item Number
S27N12P76P
S27N12P76P Eaton Transformers, .750KVA ENCAPS XFMR 1PH 277-120 115C
MFG Item Number
S27N12P76P
This item cannot be canceled or returned
Description
.750KVA ENCAPS XFMR 1PH 277-120 115C
Specifications
Specifications
| Manufacturer Part Number |
S27N12P76P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, .750 kva encaps xfmr 1ph 277-120 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S27N12P76P
Eaton Transformers