Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S27N27S10CU Eaton Transformers, 10KVA ENCAPS 1PH 277-277 115C CU
MFG Item Number
S27N27S10CU
S27N27S10CU Eaton Transformers, 10KVA ENCAPS 1PH 277-277 115C CU
MFG Item Number
S27N27S10CU
This item cannot be canceled or returned
Description
10KVA ENCAPS 1PH 277-277 115C CU
Specifications
Specifications
| Manufacturer Part Number |
S27N27S10CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 10 kva encaps 1ph 277-277 115c rise, copper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S27N27S10CU
Eaton Transformers