S282UC-B16
ABB Circuit Breakers, S280UC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S282UC-B16 ABB Circuit Breakers, S280UC Series, Circuit Breaker, 2-P, 16A/500VDC, B,

MFG Item Number
S282UC-B16

S282UC-B16 ABB Circuit Breakers, S280UC Series, Circuit Breaker, 2-P, 16A/500VDC, B,

MFG Item Number
S282UC-B16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S280UC Series
Item #
S282UC-B16
Circuit Breaker, 2-P, 16A/500VDC, B,

S280UC Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S280UC Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. The S280UC differs from standard miniature circuit breakers in that the UC versions include a permanent magnet which aids in the extinguishing of the arc during medium and high level faults. It is necessary to observe the correct polarity and current direction when connecting the UC breakers. Note: This breaker for DC use only.

  • 500 VDC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included

Specifications

Specifications
Manufacturer Part Number S282UC-B16
Manufacturer ABB
Product Series S280UC
Family Series ABB Circuit Breakers, S280UC Series
Description Circuit Breaker, 2-P, 16A/500VDC, B, 10KAIC, UL1077 Recognized, DIN Mount
Poles 2
Current Rating 16 A
Max Voltage 400 VAC, 400 VDC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 1077
Approvals CE
Net Weight 1 lb
Gross Weight 0.605 lbs