Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S283-C80 ABB Circuit Breakers, S280 Series, Circuit Breaker
S283-C80 ABB Circuit Breakers, S280 Series, Circuit Breaker
This item cannot be canceled or returned
Description
Circuit Breakers, S280 Series
- Using combined terminals, simultaneous connection to busbars and cable possible
- Connection for single, multi and finely stranded conductors of 0.75 to 35 mm
- High Short Circuit rupturing capacity
- Open, captive box terminals
- Touch safe terminals
Specifications
Specifications
| Manufacturer Part Number |
S283-C80 |
| Manufacturer |
ABB |
| Product Series |
S280 |
| Family Series |
ABB Circuit Breakers, S280 Series |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
80 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Approvals |
CE, VDE |
| Net Weight |
0.9 lbs |
| Gross Weight |
3.09 lbs |
S283-C80
ABB Circuit Breakers, S280 Series