Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
S29370
Square D Circuit Breakers
CB REMOVABLE HANDLE PADLOCK
This item cannot be canceled or returned
Description
CB REMOVABLE HANDLE PADLOCK
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
S29370 |
| Description |
CB REMOVABLE HANDLE PADLOCK |
| Accessory Type |
Handle |
| For Use With |
B-Frame Circuit Breakers, H-Frame Circuit Breakers, J-Frame Circuit Breakers, L-Frame Circuit Breakers |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.08 lbs |
S29370
Square D Circuit Breakers