S29386
Square D Circuit Breakers, Powerpact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S29386

Square D Circuit Breakers, Powerpact Series

S29386

Square D Circuit Breakers, Powerpact Series
Circuit Breaker Shunt Trip 110-130V
Item Number
S29386
MFG Item Number
654437
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Powerpact Series
Item #
S29386
Circuit Breaker Shunt Trip 110-130V

Powerpact Series Information

Specifications

Specifications
Manufacturer Part Number 654437
Manufacturer Square D
Product Series Powerpact
Family Series Square D Circuit Breakers, Powerpact Series
Description Circuit Breaker Shunt Trip 110-130V Ac
Max Voltage 130 VAC
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
Gross Weight 0.33 lbs
Net Weight 0.33 lbs