S29406

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S29406

Square D Circuit Breakers

S29406

Square D Circuit Breakers
Circuit Breaker Undervoltage Trip,
Item Number
S29406
MFG Item Number
590430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S29406
Circuit Breaker Undervoltage Trip,

Series Information

Specifications

Specifications
Manufacturer Part Number 590430
Manufacturer Square D
Family Series Square D Circuit Breakers
Description Circuit Breaker Undervoltage Trip, 110-130V AC
Max Voltage 130 VAC
Auxiliary Switch No
Shunt Trip No
Undervoltage Release Yes
Alarm Switch No
Gross Weight 0 lbs
Net Weight 0 lbs