Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, FSFD Series
S2966W-SP
Eaton Electrical Box Covers, FSFD Series
Cover 1G GFCI/Deco Wet Loc Vert Plas WH
MFG Item Number
S2966W-SP
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G GFCI/Deco Wet Loc Vert Plas WH
Specifications
Specifications
| Manufacturer Part Number |
S2966W-SP |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton non-metallic GFCI or decorator cover, Self-closing, Surface mount, White, Decorator, Wet, Thermoplastic, Single-gang, Vertical, Standard |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFCI |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
White |
| Gasket Included |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S2966W-SP
Eaton Electrical Box Covers, FSFD Series