Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2983 Eaton Electrical Box Covers, FSFD Series, Cover 1G Toggle Wet Loc W/Lever Vert GY
S2983 Eaton Electrical Box Covers, FSFD Series, Cover 1G Toggle Wet Loc W/Lever Vert GY
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G Toggle Wet Loc W/Lever Vert GY
Specifications
Specifications
| Manufacturer Part Number |
S2983 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Switch - Weatherproof Toggle |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S2983
Eaton Electrical Box Covers, FSFD Series