Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29D11S10 Eaton Transformers, 10 KVA ENCAPS 1PH 208-120/240 115C RISE
MFG Item Number
S29D11S10
S29D11S10 Eaton Transformers, 10 KVA ENCAPS 1PH 208-120/240 115C RISE
MFG Item Number
S29D11S10
This item cannot be canceled or returned
Description
10 KVA ENCAPS 1PH 208-120/240 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S29D11S10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 10 KVA ENCAPS 1PH 208-120/240 115C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S29D11S10
Eaton Transformers