Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29G11B07 Eaton Transformers, 7KVA ENCAPS TX 1PH 208-120/240 80C
MFG Item Number
S29G11B07
S29G11B07 Eaton Transformers, 7KVA ENCAPS TX 1PH 208-120/240 80C
MFG Item Number
S29G11B07
This item cannot be canceled or returned
Description
7KVA ENCAPS TX 1PH 208-120/240 80C
Specifications
Specifications
| Manufacturer Part Number |
S29G11B07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 179, 60 Hz, single-phase, 208 V, 120/240 V, 2 at -5 FCBN, 80 °C rise, 7.5 KVA, indoor-outdoor, 562A |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
7,500 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S29G11B07
Eaton Transformers