Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29N13P01P Eaton Transformers, 1 KVA ENCAPS XFMR 1PH 208-115/230
MFG Item Number
S29N13P01P
S29N13P01P Eaton Transformers, 1 KVA ENCAPS XFMR 1PH 208-115/230
MFG Item Number
S29N13P01P
This item cannot be canceled or returned
Description
1 KVA ENCAPS XFMR 1PH 208-115/230
Specifications
Specifications
| Manufacturer Part Number |
S29N13P01P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 1 kva encaps xfmr 1ph 208-115/230 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S29N13P01P
Eaton Transformers