Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29N23P76P Eaton Transformers, 0.75 KVA ENCAPS 1PH 208-230 115C RISE
MFG Item Number
S29N23P76P
S29N23P76P Eaton Transformers, 0.75 KVA ENCAPS 1PH 208-230 115C RISE
MFG Item Number
S29N23P76P
This item cannot be canceled or returned
Description
0.75 KVA ENCAPS 1PH 208-230 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S29N23P76P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 0.75 KVA ENCAPS 1PH 208-230 115C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S29N23P76P
Eaton Transformers