Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29N27S26 Eaton Transformers, 0.25 KVA ENCAPS TX 1PH 208-277115C RISE
MFG Item Number
S29N27S26
S29N27S26 Eaton Transformers, 0.25 KVA ENCAPS TX 1PH 208-277115C RISE
MFG Item Number
S29N27S26
This item cannot be canceled or returned
Description
0.25 KVA ENCAPS TX 1PH 208-277115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S29N27S26 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 56, 60 Hz, single-phase, 208 V, 277 V, NONE, 115 °C rise, 0.25 KVA, indoor-outdoor, 519H |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
250 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S29N27S26
Eaton Transformers