Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S29N29E25N Eaton Transformers, EP Series, 25KVA Type EP XFMR 1PH 208V-208V Shield
MFG Item Number
S29N29E25N
S29N29E25N Eaton Transformers, EP Series, 25KVA Type EP XFMR 1PH 208V-208V Shield
MFG Item Number
S29N29E25N
This item cannot be canceled or returned
Description
25KVA Type EP XFMR 1PH 208V-208V Shield
- Single Phase Encapsulated
- Indoor/Outdoor Weathershield
- General Purpose
Specifications
Specifications
| Manufacturer Part Number |
S29N29E25N |
| Manufacturer |
Eaton |
| Product Series |
EP |
| Family Series |
Eaton Transformers, EP Series |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 182, 60 Hz, single-phase, 208 V, 208 V, NONE, 115 °C rise, 25 KVA, indoor-outdoor, 77B |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
25,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
208 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| NEMA Rating |
NEMA 3R |
| Insulation Class |
Class H |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
375 lbs |
| Gross Weight |
159 lbs |
S29N29E25N
Eaton Transformers, EP Series