Obsolete
S2BR Series Information
| Manufacturer Part Number | S2BR-P1G2A |
|---|---|
| Manufacturer | Autonics |
| Product Series | S2BR |
| Family Series | Autonics Switches, S2BR Series |
| Description | Start Push Button, Auto Spring Return, __22/25, Green, 2 Normal Open, 110VAC/10A,220VAC/5A |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 2NO |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Green |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP52 |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.12 lbs |