S2BR-P1R3A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2BR-P1R3A

Autonics Switches, S2BR Series

S2BR-P1R3A

Autonics Switches, S2BR Series
Start Push Button, Auto Spring
MFG Item Number
S2BR-P1R3A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2BR Series
Item #
S2BR-P1R3A
Start Push Button, Auto Spring

S2BR Series Information


Specifications

Specifications
Manufacturer Part Number S2BR-P1R3A
Manufacturer Autonics
Product Series S2BR
Family Series Autonics Switches, S2BR Series
Description Start Push Button, Auto Spring Return, __22/25, Red, 3 Normal Open, 110VAC/10A,220VAC/5A
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 3NO
Max Voltage 250 VAC
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs