Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2BR-P1RAB Autonics Switches, S2BR Series, Start Push Button, Auto Spring
MFG Item Number
S2BR-P1RAB
S2BR-P1RAB Autonics Switches, S2BR Series, Start Push Button, Auto Spring
MFG Item Number
S2BR-P1RAB
This item cannot be canceled or returned
Description
Start Push Button, Auto Spring
Specifications
Specifications
| Manufacturer Part Number |
S2BR-P1RAB |
| Manufacturer |
Autonics |
| Product Series |
S2BR |
| Family Series |
Autonics Switches, S2BR Series |
| Description |
Start Push Button, Auto Spring Return, __22/25, Red, 1 Normal Open, 1 Normal Close, 110VAC/10A,220VAC/5A |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
22 mm |
| Operator Size (mm) |
40 mm |
| Contacts |
1NO, 1NC |
| Max Voltage |
250 VAC |
| Current Rating |
10 A |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| Terminal Type |
Fingersafe Screw |
| Protection Rating |
IP52 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S2BR-P1RAB
Autonics Switches, S2BR Series