Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | S2C-A1U |
| Description | Shunt Trip, 12-60VAC/DC |
| Accessory Type | Shunt Trip |
| Max Voltage | 60 VAC, 60 VDC |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |