Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2C-A2U
MCB S200UP ST 110-415AC/250VDC
This item cannot be canceled or returned
Description
MCB S200UP ST 110-415AC/250VDC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S2C-A2U |
| Description |
Shunt Trip, 110-415VAC/110-250VDC |
| Accessory Type |
Shunt Trip |
| Max Voltage |
250 VDC, 415 VAC |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.34 lbs |
S2C-A2U
ABB Circuit Breakers