Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S2C-UA230 ABB Circuit Breakers, Undervotlage Release, 220VAC/VDC
MFG Item Number
S2C-UA230

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

S2C-UA230 ABB Circuit Breakers, Undervotlage Release, 220VAC/VDC

MFG Item Number
S2C-UA230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S2C-UA230
Undervotlage Release, 220VAC/VDC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number S2C-UA230
Description Undervotlage Release, 220VAC/VDC
Accessory Type Undervoltage Release
For Use With Circuit Breakers
Max Voltage 230 VAC
Net Weight 0.2608 lbs
Gross Weight 1 lb