Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2C-UA24 ABB Circuit Breakers, Undervoltage Release, 24VAC/VDC

MFG Item Number
S2C-UA24

S2C-UA24 ABB Circuit Breakers, Undervoltage Release, 24VAC/VDC

MFG Item Number
S2C-UA24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S2C-UA24
Undervoltage Release, 24VAC/VDC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number S2C-UA24
Description Undervoltage Release, 24VAC/VDC
Accessory Type Undervoltage Release
Max Voltage 24 VAC, 24 VDC
Net Weight 0.24 lbs
Gross Weight 0.275 lbs