S2CM258HIRHSH1
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2CM258HIRHSH1

HellermannTyton Cable Tie Mounts

S2CM258HIRHSH1

HellermannTyton Cable Tie Mounts
Two-Way Saddle Mount, Max Bundle
MFG Item Number
S2CM258HIRHSH1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
S2CM258HIRHSH1
Two-Way Saddle Mount, Max Bundle

Series Information

Specifications

Specifications
Manufacturer Part Number S2CM258HIRHSH1
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Two-Way Saddle Mount, Max Bundle Diameter 3.5in., Stud Diameter 0.25in., PA66HIRHS, Gray, 500/pkg
Mounting Saddle
Color Gray
Height 0.9 "
Width 1.2 "
Depth 1.8 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs