S2ER-E1RB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2ER-E1RB Autonics Switches, S2ER Series, Emergency Stops _y22/25, RED, Haed

MFG Item Number
S2ER-E1RB

S2ER-E1RB Autonics Switches, S2ER Series, Emergency Stops _y22/25, RED, Haed

MFG Item Number
S2ER-E1RB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2ER Series
Item #
S2ER-E1RB
Emergency Stops _y22/25, RED, Haed

S2ER Series Information

  • Pushbutton Switch
  • Illuminated, Non‑Illuminated
  • Operation: Push Lock‑Twist Release
  • Max Voltage: 250 VAC
  • Current: 10 Amps
Pushbutton switches ideal for emergency stops and other similar applications. Red/orange in color for easy identification in commercial or industrial settings. Compact and simple attachment with a maximum voltage of 250 VAC and a current of 10 Amps.


Specifications

Specifications
Manufacturer Part Number S2ER-E1RB
Manufacturer Autonics
Product Series S2ER
Family Series Autonics Switches, S2ER Series
Description Emergency Stops _y22/25, RED, Haed __30(L), 1 Normal Close, 110VAC/10A, 220VAC/5A
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Contacts 1NC
Max Voltage 250 VAC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs