S2ER-E4R2BL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2ER-E4R2BL

Autonics Switches, S2ER Series

S2ER-E4R2BL

Autonics Switches, S2ER Series
Illuminated Emergency Stops _y22/25,
MFG Item Number
S2ER-E4R2BL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2ER Series
Item #
S2ER-E4R2BL
Illuminated Emergency Stops _y22/25,

S2ER Series Information

  • Pushbutton Switch
  • Illuminated, Non‑Illuminated
  • Operation: Push Lock‑Twist Release
  • Max Voltage: 250 VAC
  • Current: 10 Amps
Pushbutton switches ideal for emergency stops and other similar applications. Red/orange in color for easy identification in commercial or industrial settings. Compact and simple attachment with a maximum voltage of 250 VAC and a current of 10 Amps.


Specifications

Specifications
Manufacturer Part Number S2ER-E4R2BL
Manufacturer Autonics
Product Series S2ER
Family Series Autonics Switches, S2ER Series
Description Illuminated Emergency Stops _y22/25, RED, Haed __40, 2 Normal Close, LED 100-220VAC
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 22 mm
Contacts 2NC
Max Voltage 250 VAC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC, 240 VAC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs