Obsolete
S2KR Series Information
| Manufacturer Part Number | S2KR-1EKAM |
|---|---|
| Manufacturer | Autonics |
| Product Series | S2KR |
| Family Series | Autonics Switches, S2KR Series |
| Description | Key Selector, Non-Flush, __22/25, 2 Positions Spring Return, Center Key Withdarw Postion, Black, Normal |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Key |
| Contacts | 1NO |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Operator Color | Metallic |
| Bezel | Plastic Round |
| Terminal Type | Fingersafe Screw |
| Approvals | CE, cURus |
| Protection Rating | IP52 |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.125 lbs |