S2KR Series Information
| Manufacturer Part Number | S2KR-4CKABM |
|---|---|
| Manufacturer | Autonics |
| Product Series | S2KR |
| Family Series | Autonics Switches, S2KR Series |
| Description | Key Selector, Non-Flush, __22/25, 3 Positions Maintained two ways, Left+Center+Right Key Withdarw |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 1NO, 1NC |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Operator Color | Metallic |
| Bezel | Plastic Round |
| Terminal Type | Fingersafe Screw |
| Approvals | CE, cURus |
| Protection Rating | IP52 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |