S2PR-E1GAM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2PR-E1GAM Autonics Switches, S2PR Series, Non-Illuminated Push Button

MFG Item Number
S2PR-E1GAM

S2PR-E1GAM Autonics Switches, S2PR Series, Non-Illuminated Push Button

MFG Item Number
S2PR-E1GAM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2PR Series
Item #
S2PR-E1GAM
Non-Illuminated Push Button

S2PR Series Information

  • Switch
  • Pushbutton
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Pushbutton with a current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Manufacturer Part Number S2PR-E1GAM
Manufacturer Autonics
Product Series S2PR
Family Series Autonics Switches, S2PR Series
Description Non-Illuminated Push Button (Non-Flush), __22/25, Raised Button, Green, Normal Open, Modular Type,
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 28.3 mm
Contacts 1NO
Max Voltage 250 VAC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0.08 lbs
Gross Weight 0.085 lbs