Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2PR-P3Y Autonics, ROUND MOUNT 22/25MM SWITCHES/PILOT LIGHT
S2PR-P3Y Autonics, ROUND MOUNT 22/25MM SWITCHES/PILOT LIGHT
This item cannot be canceled or returned
Description
ROUND MOUNT 22/25MM SWITCHES/PILOT LIGHT
Specifications
Specifications
| Manufacturer |
Autonics |
| Family Series |
Autonics |
| Manufacturer Part Number |
S2PR-P3Y |
| Description |
ROUND MOUNT 22/25MM SWITCHES/PILOT LIGHT |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.04 lbs |