S2PRS Series Information
| Manufacturer Part Number | S2PRS-P1KAM |
|---|---|
| Manufacturer | Autonics |
| Product Series | S2PRS |
| Family Series | Autonics Switches, S2PRS Series |
| Description | Square Type Push Button (Non-Flush/Illuminated), __22/25, Black, Normal Open, Modular Type |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 1NO |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Bezel | Plastic Square |
| Lens/Button Shape | Square Extended |
| Operator Color | Black |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP52 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |