S2SR-S3W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2SR-S3W

Autonics Switches, S2SR Series

S2SR-S3W

Autonics Switches, S2SR Series
Seletor Switches _y22/25, 2
MFG Item Number
S2SR-S3W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2SR Series
Item #
S2SR-S3W
Seletor Switches _y22/25, 2

S2SR Series Information

  • Switch
  • Selector
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Selector switches with current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Manufacturer Part Number S2SR-S3W
Manufacturer Autonics
Product Series S2SR
Family Series Autonics Switches, S2SR Series
Description Seletor Switches _y22/25, 2 Positions, Fixed Position, Knob, White, Head,Requires Contact Block
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Max Voltage 250 VAC
Current Rating 10 A
Operator Color White
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, cULus
Protection Rating IP52
Net Weight 0.055 lbs
Gross Weight 0.055 lbs