Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Switches, S2SR Series
S2SRN-L3AB
Autonics Switches, S2SR Series
Shark Short Lever Selector Switches,
MFG Item Number
S2SRN-L3AB
This item cannot be canceled or returned
Description
Shark Short Lever Selector Switches,
Switch Selector Illuminated or Non‑Illuminated Red, Green, Yellow, Blue, or White Current Rating: IP52 Selector switches with current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.
Specifications
Specifications
Manufacturer Part Number
S2SRN-L3AB
Manufacturer
Autonics
Product Series
S2SR
Family Series
Autonics Switches, S2SR Series
Description
Shark Short Lever Selector Switches, Non-Flush, Illuminated, _y22/25, 2 Positions Maintained Center 0__
Illuminated
Yes
Number of Positions
2
Mounting
22 mm
Selector Function
Maintained
Operator Type
Knob
Max Voltage
250 VAC
Current Rating
10 A
Lamp Type
LED
Lens Color
Blue
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
Approvals
CE, cULus
Protection Rating
IP52
Net Weight
0 lbs
Gross Weight
0 lbs
S2SRN-L3AB
Autonics Switches, S2SR Series