S2TR-P3WABL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2TR-P3WABL

Autonics Switches, S2TR Series

S2TR-P3WABL

Autonics Switches, S2TR Series
Double Push Buttons _y22/25, WHTIE,
MFG Item Number
S2TR-P3WABL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S2TR Series
Item #
S2TR-P3WABL
Double Push Buttons _y22/25, WHTIE,

S2TR Series Information

  • Pushbutton Switch
  • Illuminated, Non‑Illuminated
  • Two Buttons
  • Pill‑Shaped Button
  • On, Off Button
Pill‑shaped pushbutton switch for easy mechanical operation. Includes an on button, in green, and an off button in red.

Specifications

Specifications
Manufacturer Part Number S2TR-P3WABL
Manufacturer Autonics
Product Series S2TR
Family Series Autonics Switches, S2TR Series
Description Double Push Buttons _y22/25, WHTIE, 1Normal Open, 1Normal Close, Illuminated, Auto Spring Return,
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 250 VAC
Current Rating 10 A
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC
Lens/Button Shape Oval Flush Extended
Operator Color Red, Green
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs